Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2990401

  • Zoro # G1709687


product price:  $39.89
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2990401
Zoro #
G1709687
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
49.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
Square Size
2.79mm
Shank Length
33.00 mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
299
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Pitch
0.50mm
Measurement System
Metric
Thread Standard
Metric Coarse
Material Grade - Machining
299
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
P
Features
Spiral Flute Tap Good for All Material
Thread Limit
D3
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 4.08 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.