
Coupling Nut, M20-2.50, Steel, Black Oxide, 51 mm Lg, 32 mm Hex Wd
Mfr # 61506
Zoro # G1710928
product price:Â $12.69
/ea
Sold in multiples of 2 for $25.38
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
51 mm
Hex Width
32 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61506
Zoro #
G1710928
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M20-2.50
Overall Length
51 mm
Hex Width
32 mm
Nut Height
51.00 mm
Details
Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thread Direction
Right Hand
Description
Coupling Extension Nut,M20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.