Replacement Blade for Atlas Chrome Clad Oil Gauging 1/2" x 18'
Mfr # OC129012SF59N
Zoro # G1718193
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oil Gauging
For Use With Mfr. Model Number
C129012SFN
Impact Rated
No
Type
Steel, 1/2 in x 18 Ft, Chrome
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OC129012SF59N
Zoro #
G1718193
UPC #
037103454072
Country of Origin
Mexico
Dimensions
Overall Width
1/2 in
Overall Length
18 ft
Blade Width
1/2 in
Blade Length - SAE
18 ft
Description
Replacement Oil Tape Blade, Compatible with Manufacturer Model Number C129012SFN, Compatible with Grainger Part Number 4YRU2, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Outage, Blade Length - SAE 18 ft, Blade Color Silver, Blade Type Single-Sided, Features Blade Style D4, Crescent Lufkin Gauging Tapes have Withstood the Test of Time and Proven why They are the Best in the Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.