Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj.
Mfr # 70B.32D
Zoro # G1719907
product price:Â $20.19
/eaKey Features
Width
3 1/2 in
Material
Stainless Steel
Finish
Dull Type 304
Length
15 in
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70B.32D
Zoro #
G1719907
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Length
15 in
Overall Height
15 in
Overall Width
3 1/2 in
Details
Item
Door Push Plate
Material
Stainless Steel
Finish
Dull Type 304
Includes
Mounting Hardware
Projection
1/16 in
Mounting
Surface Mount Screws
Features
0.05 in Thick
Operation
Push
Includes Lock
Lock Included
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Operation Type
Push
Description
Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 0 in, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.