Danger Tag By The Roll, Danger, Cardstock, 3 in Width, 6 1/4 in Height, Write On Surface: Yes

  • Mfr # TAR416

  • Zoro # G1724179


product price:  $49.19
/pk 100, $0.49/ea

Key Features

Header
Danger
Legend
Locked Out Do Not Operate
Material
Cardstock
Write on Surface
Yes
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAR416
Zoro #
G1724179
UPC #
846642000226
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Danger Tag By The Roll
Header
Danger
Legend
Locked Out Do Not Operate
Material
Cardstock
Write on Surface
Yes
Standards
OSHA
Legend/Background Color
Black/Red, White
Grommet Material
No Grommet
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Background Color
Red, White
Shape
Rectangle
Language
English
For Location
Indoor, Outdoor
Sign Material
Polyolefin
Sign Out Sections
Add Notes, Date, Sign
Header Text Color
White
Includes Ties
Yes
Signage Type
Tag
Resistance Properties
Tear Resistant, Water Resistant
Number of Printed Sides
2
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
This Energy Source is Locked Out

Description

Danger Tag By The Roll, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.