Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G1725123


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
8250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6940
Zoro #
G1725123
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
120 in
Overall Depth
36 in
Overall Width
72 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
8250 lb
Decking Material
None
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Beam Capacity
2750 lb.
Includes
(3) Shelves, End Frame
For Use With
Tennesco Bulk Storage and Boltless Racks
Upright Load Capacity @ 24 in
17,000 lb
Upright Color
Gray
Duty Rating
Heavy-Duty
Frame Material
Steel
Beam Color
Gray
Whole Unit Load Capacity
8,250 lb
Load Capacity per Shelf
2,750 lb
Decking Finish
Powder Coated
Upright Finish
Powder Coated
Shelving Configuration
Add-On
Includes Decking
No
Shelf Adjustment Increments
2 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 120 in, Decking Material None, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 8250 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.