Carbide End Mill, 0.30mm dia, 0.45mm Cut L
Mfr # 3131308
Zoro # G1729388
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
0.30mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3131308
Zoro #
G1729388
UPC #
-
Country of Origin
Japan
Dimensions
Dimension Type
Metric
Milling Diameter
0.30mm
Length of Cut
0.45 mm
Shank Dia.
4 mm
Overall Length
45 mm
Neck Length
4 mm
Milling Dia.
0.3 mm
Description
Square End Mill, 0.3 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.45 mm, Overall Length 45 mm, Shank Dia. 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.