
L Cobalt Jobber Length Drill Bit
Mfr # DWDCOL
Zoro # G1733115
product price: $7.75
/ea
Sold in multiples of 12 for $93.00
Key Features
Overall Length
4-1/4"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWDCOL
Zoro #
G1733115
UPC #
887861020848
Country of Origin
China
Dimensions
Overall Length
4-1/4"
Drill Bit Size
L
Flute Length
2-15/16"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Shank Type - Machining
Round
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.