Arbor Shim, 0.0930x5/8 ID, Pk10

  • Mfr # 25158

  • Zoro # G1734966


product price:  $10.39
/pk 10, $1.04/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.093 in
Thickness Tolerance
+/-0.003 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25158
Zoro #
G1734966
UPC #
698158251582
Country of Origin
United States

Dimensions

Shim Thickness
0.093 in
Inside Dia.
0.625 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.0 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (mm)
2.362mm
Thickness (In.)
0.0930"
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.002 in
Thickness
0.093 in
Inside Diameter Tolerance
+0.011/-0.000 in
Inside Diameter
0.625 in

Details

Item
Arbor Shim,Steel,0.093 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.003 in
Shim Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Meets/Exceeds
AISI 1008-1010
Material
Steel
Temper
Full Hard
Rockwell Hardness
B84
Color
Silver
Manufacturer Location
Made in USA*
Product Type
Arbor Shim
Tensile Strength
80,000 psi
Material Quality Standards
AISI 1008-1010
System of Measurement
Inch
Material Grade/Class
Ungraded
Finish
Plain

Description

Arbor Shim,Steel,0.093 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.