Water Heater Vent Package, Side Wall

  • Mfr # VP-2F

  • Zoro # G1735027


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Application
Upgrade Water Heaters from Electric to Gas or in New Construction Where No Chimney Exists
Function
Allows Venting Up to 75 Feet away from a Side Wall
Includes
24V Control Cables, Factory Pre-Wired Electrical Box, Gas Pressure Switch, Linear Limit Spillage Switch, Post Purge Relay/Timer, Thermocouple Junction Adapter, Vent Hood
Standards
CSA Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP-2F
Zoro #
G1735027
UPC #
080956955449
Country of Origin
United States

Dimensions

Outside Diameter
3 in
Overall Height
10.5 in
Overall Width
7.5 in
Overall Length
10.5 in
Vent Connection Size
3 in
Cable/Wire Length
25 ft
Overall Depth
10 in

Details

Item
Water Heater Vent Package
Voltage
115 V
Application
Upgrade Water Heaters from Electric to Gas or in New Construction Where No Chimney Exists
Function
Allows Venting Up to 75 Feet away from a Side Wall
Includes
24V Control Cables, Factory Pre-Wired Electrical Box, Gas Pressure Switch, Linear Limit Spillage Switch, Post Purge Relay/Timer, Thermocouple Junction Adapter, Vent Hood
Standards
CSA Certified
Motor Amps
1.0 A
Characteristics
Compatible with any Gas Water Heater Up to 60,000 BTUs
Features
Factory-Wired, Post-Purge Timer Keeps Power Venter Operating After Burner Cycle to Purge System of Residual Gases, System Controls Shut Off Heater if Vent System Fails
Material
Aluminum (Tube)
Product Type
Water Heater Vent Package
Includes Mounting Hardware
Yes
For BTU Range
Up to 60,000 BTU
Operating Voltage
115V AC
Compatible Manufacturer Part Number
8504140, 8505032
Current
1 A
Mounting Orientation
Horizontal
Venting Distance
75 ft

Description

Water Heater Vent Package, Compatible Manufacturer Part Number 8504140, 8505032, For BTU Range Up to 60,000 BTU, Mounting Orientation Horizontal, Operating Voltage 115V AC, Overall Depth 10 in, Overall Height 10.5 in, Overall Length 10.5 in, Overall Width 7.5 in, Product Type Water Heater Vent Package, Vent Connection Size 3 in, Venting Distance 75 ft, Cable/Wire Length 25 ft, Current 1 A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.