
115 Piece HSS Black Oxide Jobber Length Drill Bit Set, D/AN, 1/16"- 1/2", A - Z, No 1 - No 60
Mfr # D/A115J-SET
Zoro # G1737087
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D/A115J-SET
Zoro #
G1737087
UPC #
887861038027
Country of Origin
United States
Details
Item
Jobber Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
Number of Flutes
2
Shank Type
Round
Finish - Machining
Black Oxide
Point Style
Conventional
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.