Oily Waste Can, 6 gal, Yellow, Polyethylene, 16 in Height, Foot Operated Self-Closing
Mfr # 933FLY
Zoro # G1738283
product price:Â $82.81
/ea
Free Shipping & Returns
Key Features
Can Material
Polyethylene
Height
16 in
Color
Yellow
Capacity
6 gal
Can Diameter
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
933FLY
Zoro #
G1738283
UPC #
048441222544
Country of Origin
United States
Dimensions
Height
16 in
Can Diameter
13 1/2 in
Length
13 1/2 in
Width
16 1/2 in
Outside Dia.
13 1/2 in
Details
Item
Oily Waste Can
Can Material
Polyethylene
Color
Yellow
Capacity
6 gal
Standards
FM, NFPA, OSHA
Lid Closure Type
Foot Operated Self-Closing
For Location
Floor
Safety Can Mounting Style
Floor
Safety Can Lid Type
Foot Operated Self Closing
Can Color
Yellow
Can Capacity
6 gal
Product Type
Oily Waste Can
Description
Oily Waste Can, Can Diameter 13 1/2 in, Capacity 6 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Yellow, Height 16 in, Length 13 1/2 in, Lid Closure Type Foot Operated Self-Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, NFPA, OSHA, Width 16 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.