Scrubbing Pad, 20 In, Blue, PK5
Mfr # 5300
Zoro # G1740977
product price:Â $57.89
/pk 5, $11.58/eaKey Features
Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Material
Nylon/Polyester
Size
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5300
Zoro #
G1740977
UPC #
50048011084133
Country of Origin
United States
Dimensions
Floor Pad Size
20 in
Size
20"
Pad/Brush Size
20 in
Thickness
1 in
Diameter
20 in
Fits Machine Size
20 in
Details
Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Sub-Category
Scrubbing Pads
Color
Blue
Center Hole
3 3/4 in
Shape
Round
Color Family
Blue
Application
Cleaning, Scrubbing
Features
Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors
Standards
Green Seal Certified
Speed - Maximum
600 RPM
Speed - Minimum
175 RPM
Product Type
Scrubbing Pad
Description
Scrubbing Pad, Color Blue, Diameter 20 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.