Adj. Go Ring Gage, M2.0-0.40 2A

  • Mfr # 362104010

  • Zoro # G1751452


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M2 x 0.40
Thread Type
Metric
Outside Dia. (In.)
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
362104010
Zoro #
G1751452
UPC #
662631470418
Country of Origin
United States

Dimensions

Thread Size
M2 x 0.40
Outside Dia. (In.)
1 in
Overall Thickness (In.)
1/4 in
Thread Length (In.)
3/32 in
Pitch Diameter - Go Member
12.663 mm
Thread Length
2.4 mm
Compatible Holder Size
1T
Pitch Diameter
1.721 mm
Dimension Type
Metric

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.16M
Tolerance
Class X
Material
Tool Steel
Finish
Uncoated
Standards
ASME B1.16M
Hardness
RC 60-62
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Thread Class
6G
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Design
Adjustable

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 1.721 mm, Pitch Diameter - Go Member 12.663 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M2 x 0.40, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.