Trolley, 4000 lb.
Mfr # SSPT-2
Zoro # G1755941
product price:Â $3,360.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Push Trolley
Fits Beam Flange W
3-5/16 in to 7 in
Fits Beam Height
6 in to 24 in
Min. Radius Curve
60 in
Trolley Wheel Dia.
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSPT-2
Zoro #
G1755941
UPC #
-
Country of Origin
United States
Dimensions
Fits Beam Height
6 in to 24 in
Min. Radius Curve
60 in
Trolley Wheel Dia.
3 1/4 in
Minimum Radius Curve
60 in
Trolley Wheel Diameter
3 3/10 in
For Maximum Beam Height
24 in
For Minimum Beam Height
6 in
For Min. Beam Flange Width
3 5/16 in
For Max. Beam Flange Width
7 in
Details
Trolley Item
Push Trolley
Load Capacity
4,000 lb
Fits Beam Flange W
3-5/16 in to 7 in
Standards
ANSI/ASME B30.16
Wheel Material
Stainless Steel
Item
Trolley
Head Room To Shaft
2 1/8 in
Head Room To Bail
6 in
Includes
FDA Approved Bearings
Headroom to Connecting Shaft
2 1/8 in
Trolley Wheel Material
Stainless Steel
Trolley Type
Push
Headroom to Mounting Point
6 in
Material
Stainless Steel
Maximum Load Capacity
4,000 lb
Description
Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, For Minimum Beam Flange Width 3 5/16 in, For Maximum Beam Flange Width 7 in, Headroom to Connecting Shaft 2 1/8 in, Headroom to Mounting Point 6 in, For Minimum Beam Height 6 in, For Maximum Beam Height 24 in, Includes FDA Approved Bearings, Minimum Radius Curve 60 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Stainless Steel, Standards ANSI/ASME B30.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.