Screw Machine Drill Bit, 11/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 859543711

  • Zoro # G1756277


product price:  $31.69
/ea

Key Features

Overall Length
68 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
859543711
Zoro #
G1756277
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11/64 in
Overall Length
68 mm
Flute Length
24 mm
Depth:Dia. Ratio
3xD
Sizes Included
4.37mm
Shank Dia.
6 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
24.00 mm
Shank Length
44 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1100
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1719
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Stainless Steel, Steel
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
M, N, P

Description

Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.