Hose Clamp, 7/8 to 1-1/4In, SAE 12, SS, PK10

  • Mfr # 5312

  • Zoro # G1758251


product price:  $12.15
/pk 10, $1.22/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5312
Zoro #
G1758251
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1 1/4 in
Min. Clamp Dia.
11/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
22.23 mm
Screw Size
5/16 in
Thickness
0.022 in
Metric Dia. Max.
31.75 mm
Clamp Maximum Inside Diameter
1 1/4 in
Clamp Minimum Inside Diameter
11/16 in
Band Length
0.5 in
Hex Size
5/16 in
Band Thickness
0.022 in
Band Width
1/2 in
For Maximum Outside Diameter
1 1/4 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
12
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material
Steel
Band Material Grade
201
Drive Type
Slotted Hex
Installation Torque
35 in-lb
Grade
General Purpose
For Use On
Silicone Rubber and Other Soft Hose Applications
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
201 Stainless Steel
Series
Lined 53-0
System of Measurement
Inch
Band Type
Lined
Band Material
Stainless Steel
Screw Material Finish
Zinc-Plated

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.