Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi

  • Mfr # CCF-2000

  • Zoro # G1763991


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty Turbine
Force Rating
2000 lb
CFM @ 80 PSI
40
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
6000 VPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCF-2000
Zoro #
G1763991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2"
Overall Width
8-1/16"
Overall Height
7-1/8"
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Mount Hole Size
16
Mount Hole Center-to-Center Length
152 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
Heavy Duty Turbine
Force Rating
2000 lb
CFM @ 80 PSI
40
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
6000 VPM
dB @ 80 psi
78
Bin Weight Capacity
20,000 lb
Inlet Port
3/4" NPT
Outlet Port
3/4" NPT
Muffler
Included
CFM @ 60 psi
30
Bearing Type
Prelubricated
Application
Chutes, Hoppers, Packing Tables and Screens, Permanent or Portable Applications in Large Bins
Max. Pressure
80 psi
Max. Temp.
350 Degrees F
Housing Material
Cast iron
Mounting
Foot
Standards
OSHA
Mounting Plate
Sold Separately
Duty
Continuous
Duty Cycle
Continuous
Force @ 60 psi
890 lbf
Maximum Bin Weight Capacity
20,000 lb
Maximum Operating Temperature
350 Degrees F
Maximum Vibration Speed
6,000 vpm
Vibration Speeds @ PSI
4,000 vpm @ 60 psi, 6,000 vpm @ 80 psi
Force @ 80 psi
2,000 lbf
Air Flow Rate
30 cfm @ 60 psi, 40 cfm @ 80 psi
Weight
24 lb
Mount Plate Required
Yes
Vibration Speed @ 80 psi
6,000 vpm
Series
CCF
Vibration Speed @ 60 psi
4,000 vpm
Outlet Connection Type
NPT
Maximum Force
2,000 lbf
Inlet Connection Type
NPT
Force @ PSI
2,000 lbf @ 80 psi, 890 lbf @ 60 psi
Maximum Inlet Pressure
80 psi
Mount Type
Foot
Pneumatic Vibrator Type
Turbine
Mount Plate Included
No
Sound Level
78 dBA

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Air Flow Rate 30 cfm @ 60 psi, 40 cfm @ 80 psi, Maximum Force 2,000 lbf, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,000 vpm, Maximum Bin Weight Capacity 20,000 lb, Overall Height 7.13 in, Overall Length 7.52 in, Overall Width 8.07 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.