
Glass Fuse, GMA (FSC) Series, Fast-Acting, 5A, 125V AC
Mfr # 60687
Zoro # G1764223
product price: $8.15
/eaKey Features
Series
GMA (FSC)
Speed
Fast-Acting
AC Voltage Rating
125V AC
Body Style
Cylindrical
Diameter
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60687
Zoro #
G1764223
UPC #
740265606875
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMA (FSC)
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
125V DC
Item
Glass Fuse
Description
A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.
- • GMA Fast Acting Glass Fuse
- • 5mm diameter x 20mm length
- • 5 Amp, 250 Volt
- • Small dimension fuse
- • North American (UL) fuse
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.