Black UHMW Sheet Stock 48" L x 24" W x 0.375" Thick

  • Mfr # PS-UHMW-RCY-12

  • Zoro # G1768566


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-UHMW-RCY-12
Zoro #
G1768566
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.375"
Length
48"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Tensile Strength
4,000 psi
Material Color Family
Black
Thickness Tolerance
+/-10%
Material Type
Tivar Eco Recycled
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
270 %
Standards
Not Rated
Machinability
100 %
Shape
Rectangle
Maximum Temperature
180 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Friction Coefficient
0.14
Friction Rating
Very Slippery
Grade
Standard
Impact Strength Rating
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Minimum Temperature
-22 Degrees F
Impact Strength
No Break
Water Absorption
0.01 %
Plastic Hardness
67D
Tensile Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Product Form
Sheet
Dielectric Strength
86 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Weight
16.19 lb
Flexural Modulus
400 MPa
Shore Hardness
67 Shore D
Rockwell Hardness
60 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.