Standard Mechanical Thermostats, 1 H, 1 C, Hardwired, 24VAC

  • Mfr # 1E56N-444

  • Zoro # G1768776


product price:  $33.33
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1E56N-444
Zoro #
G1768776
UPC #
786710532023
Country of Origin
China

Dimensions

Height
4 1/2"
Width
3 1/4"
Depth
1 5/8 in
Overall Width
3 1/4 in
Digit Size
Standard
Overall Depth
1 5/8 in
Overall Height
4 1/2 in

Details

Item
Standard Mechanical Thermostats
Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired
750mV Compatible
Yes
Terminal Designations
A, B, G, O, RC, RH, W, Y
Features
Mercury Free
Includes
F92-0563 Kit, Switched Subbase
For Use With
Heating, Cooling, Heat Pump without Auxiliary Heat, Millivolt, 3-wire Zone Valve
Mounting
Vertical
Fan Switching
Auto-On
Footnotes
4"
Dehumidification Control
No
Display Type
Analog
Humidification Control
No
Stages
1H/1C Conventional
Control Type
Slide Switch
Type
Mechanical Nonprogrammable Conventional Systems or HP
Operating Humidity Range
0% to 90%
Temperature Differential
1 Degrees F Heating, 1.5 Degrees F Cooling
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces
System/Fan Settings
Heat-Off-Cool/Auto-On
Number of Heating Stages - Conventional System
1
Temperature Control Range
50 Degrees to 90 Degrees F
Temperature Readout
Yes
Number of Cooling Stages - Heat Pump System
0
Thermostat Type
Low Voltage
Contact Type
Snap Action
Mounting Direction
Vertical
Electrical Connection Type
Hardwired
Number of Cooling Stages - Conventional System
1
Mercury Free
Yes
Shape
Rectangle
Millivolt Compatible
Yes
Fan Settings
Auto-On
Includes Positive Off
Yes
Maximum Control Temperature
90 Degrees F
Heat Pump Compatible
Heat Pump with Auxiliary
Frequency
50 Hz, 60 Hz
Application
Heat and Cool
Number of Heating Stages - Heat Pump System
0
Changeover Type
Manual
Temperature Scale
Fahrenheit
Minimum Operating Humidity
0 %
Mounting Direction/Shape
Vertical
Differential Type
Adjustable
Housing Color
White
System Settings
Cool-Heat-Off
Maximum Operating Humidity
90 %
Minimum Control Temperature
50 Degrees F

Description

Low Voltage Thermostat, Terminal Designations A, B, G, O, RC, RH, W, Y, System Switching Heat-Cool-Off, Fan Switching Auto-On, Dual Transformer Compatible Yes, Power Method Hardwired, Voltage 20 to 30V AC, 750mV Compatible Yes, Mounting Vertical, Height 4 1/2 in, Width 3 1/4 in, Depth 1 5/8 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Heating, Cooling, Heat Pump without Auxiliary Heat, Millivolt, 3-wire Zone Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.