Shaft Collar, Clamp, 2Pc, 1-13/16 In, Steel

  • Mfr # SP-29-F

  • Zoro # G1773423


product price:  $31.19
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 7/8 in
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-29-F
Zoro #
G1773423
UPC #
634529020999
Country of Origin
United States

Dimensions

Bore Dia.
1 13/16 in
Outside Dia.
2 7/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.187 in
Width Tolerance
+0.003/-0.010 in
Collar Width
11/16 in
Screw Thread Size
5/16"-24
Bore Diameter
1 13/16 in
Collar Outside Diameter
2 7/8 in
For Shaft Diameter
1 13/16 in
Clearance Diameter
3.16 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Plain Bore
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Item
Shaft Collar
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.002/+0.0005 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
1.19 in
Collar Construction
2-Piece
Collar Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Bore Type
Round
Weight
0.6883 lbs
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Screw Finish
Black Oxide
Number of Screws
2
Screw Location (R)
1.188 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.16 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.