Shaft Collar, Clamp, 1Pc, 25mm, Alum

  • Mfr # MCL-25-A

  • Zoro # G1777517


product price:  $12.79
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
45 mm
Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-25-A
Zoro #
G1777517
UPC #
634529012178
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6
Collar Width
15 mm
For Shaft Diameter
25 mm
Clearance Diameter
52.1 mm
Bore Diameter
25 mm
Collar Outside Diameter
45 mm

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
2024 Aluminum
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
Collar Material Grade
2024
Shaft Locking Type
Clamp On
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
17.5 mm
Collar Construction
1-Piece
Collar Material
Aluminum
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Number of Screws
1
Weight
0.1038 lbs
Screw Finish
Black Oxide
Screw Location (R)
17.50 mm
Finish
Bright, No Plating
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.