Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G1780231


product price:  $701.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
6450 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6940
Zoro #
G1780231
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in
Overall Depth
24 in
Overall Width
96 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
6450 lb
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
2150 lb.
For Use With
Tennesco Bulk Storage and Boltless Racks
Includes
(2) End Frames, (3) Shelves
Load Capacity per Shelf
2,150 lb
Frame Material
Steel
Upright Load Capacity @ 24 in
17,000 lb
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
6,450 lb
Beam Color
Gray
Upright Color
Gray
Shelving Configuration
Starter
Decking Style
Ribbed
Shelf Gauge
22 ga
Includes Decking
Yes
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Shelf Adjustment Increments
2 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.