Condor Heat Resistant Gloves, Cotton, 605 Degrees F Max Temp., Knit Cuff White/Rust, L ( 9 ), 1 PR

  • Mfr # 4JF36

  • Zoro # G1780353


product price:  $5.99
/pr
Sold in multiples of 12 for $71.88

Key Features

Size
L ( 9 )
Length
11"
Cuff Style
Knit
Material
Cotton
Max. Temp.
605 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JF36
Zoro #
G1780353
UPC #
190735098486
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Length
11"
Glove Size
L
Glove Length Style
Standard
Glove Length
10.5 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Knit
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
Lining
Cotton
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
White/Rust
Coating Finish
Textured
Application
Glass Handling, Injection Molding, Plastic Processing and Refining
Thumb Style
Wing
Cut
Clute
Coating
Nitrile
Fabric Weight
24 oz
Cuff
Knit
ANSI/ISEA Abrasion Level
Not Rated
Glove Features
Double Palm
Reversible
No
Anti-Static
No
Glove Material Color
White
Silicone-Free
No
Includes Double Palm
Yes
Water Resistant
No
Glove Coating Material
Nitrile
Glove Insulation Material
Cotton
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Glove Coating Color
Red
Finger Coverage
Full Finger
Glove Hand Style
Ambidextrous
Glove Materials
Cotton
Waterproof
No
Lint-Free
No
Includes Pull Strap
No
Glove Safety Features
Safety Cuff
Brand and Series
Condor
Includes Finger Fourchettes
No
Rope Channel Reinforcement
No
Glove Coating Finish
Dotted
Hand Protection Style
Glove
Reflective Backing
No
Includes Padded Palm
No
Latex-Free
No
Touchscreen Compatible
No
Glove Liner Material
Cotton
Insulated
No
Glove Construction
Seamless Knit
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes ID Panel
No
EN 388 Impact Rated
Yes
Glove Coating Coverage
Full
High-Visibility
No
Hand Style
Ambidextrous
Glove Coating Cover
Full
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Cotton
Double-Dipped
No
Knit Material Color
Beige
Coating Type
Dotted
Maximum Temperature
605 Degrees F
Knit Material
Cotton
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Cotton, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products