Captive Screws Electrical Enclosures, 18 in H, 6 in D, 18 in W, 1, Steel

  • Mfr # SC181806NK

  • Zoro # G1791045

CAD Available

product price:  $96.19
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC181806NK
Zoro #
G1791045
UPC #
786725315017
Country of Origin
United States

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
Usable Opening Depth
3.88 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
16 ga
Features
Embossed Mounting Holes
Series
SC
Includes
Self-Tapping Screws
Cover Type
Screw Cover
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 18 in, Includes Self-Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 3.88 in, Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products