WESTWARD 1/4 in Drive, 11mm Metric Socket, 12 Points, Steel, Chrome, 11 mm

  • Mfr # 1EZW1

  • Zoro # G1795062


product price:  $5.19
/ea

Key Features

Drive Size
1/4 in
Size
11mm
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1EZW1
Zoro #
G1795062
UPC #
190735750643
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
11mm
Overall Length
2 in
Socket Depth
Deep
Socket Sizes
11mm
Socket Size
11 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ANSI B107.5M
Tether Capable
Tether Capable
Output Type
12 pt
Socket Type
Deep
Drive Type
Hand
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point

Description

Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ANSI B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.