Radial Ball Bearing, Sealed, 35mm Bore Dia

  • Mfr # 6207LLBC3/L627

  • Zoro # G1795735


product price:  $39.99
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6207LLBC3/L627
Zoro #
G1795735
UPC #
-
Country of Origin
Canada

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Bore Diameter
35 mm
Outside Diameter
72 mm
Outer Ring Width
17 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6207
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Temp. Range
-20 Degrees to 250 Degrees F
Lubrication
SRI#2 Grease
Dynamic Load Capacity
5.75 lb
Industry Number
3VX630
Seal Material
Nitrile Rubber
Static Load Capacity
3,450 lb
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Lubricant Material
SRI 2
Cage Type
Pressed
Retaining Ring Groove
No
Maximum Speed
9,800 RPM
Minimum Temperature
-40 Degrees C
Seal Type
Non-Contact
Finish
Chrome Plated
Static Radial Load Capacity
15,300 N
Dynamic Radial Load Capacity
28,400 N
ISO Rating
Class 0

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 28,400 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.