This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 166-A-01
- Zoro #
- G1800458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hook Height
- 1 1/8 in
- Hook Base Width
- 1/2 in
- Base Dia.
- 3/8 in
- Depth
- 1 1/8 in
Details
- Hook Item
- Utility Hook
- Fastening Method
- Nail In
- Points Per Hook
- 1
- Number of Hooks
- 1
- Basic Hook Material
- Steel
- Hook Finish
- Glossy
- Working Load Limit
- 500 lb
- Projection
- 1/2 in
- Color
- Black
- Hook Eye Inside H
- 2 3/4 in
- Hook Eye Inside W
- 1 in
- Weight
- 0.20 lb
- Hardware
- Not Included
- Mounting
- Nail-In
- Item
- Rope Hook
- Points per Hook
- 1
Description
Utility Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Glossy, Working Load Limit 500 lb, Hook Height 1 1/8 in, Hook Base Width 1/2 in, Projection 1/2 in, Black, Hook Eye Inside H 2 3/4 in, Hook Eye Inside W 1 in, Base Dia. 3/8 in, Depth 1 1/8 in, Weight 0.20 lb, Hardware Not Included, Mounting Nail-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.