Ball Lock Pin, Pull Ring, 1/4" Pin Dia.

  • Mfr # LBH-SS7113

  • Zoro # G1803492


product price:  $12.29
/ea

Key Features

Style
Pull Ring
Grip Length
2 in
Pin Dia.
1/4 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBH-SS7113
Zoro #
G1803492
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
2 in
Pin Dia.
1/4 in
Tip Length
0.290"
Barrel Dia.
1/4"
Tip Dia.
0.29"
Shank Dia.
1/4 in
Shank Diameter
1/4 in
Handle Height
0.56 in
Handle Width
0.59 in
Handle Length
0.92 in
Ball Grip Diameter
0.29 in
Handle Diameter
0.5 in

Details

Item
Quick Release Pin
Style
Pull Ring
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Shank Material
17-4 Stainless Steel
System of Measurement
Inch
Shank Finish
Bright (Uncoated)
Handle Material
Black Cast Aluminum
Release Mechanism
Push Button
Handle Style
Ring Handle
Shank Material Grade
18-8
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.