10 in V-Jaw Water Pump Plier Serrated, Plastic Grip

  • Mfr # 87 01 250 SBA

  • Zoro # G1804844


product price:  $43.29
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Gripping Teeth Hardened to Approximately 61 HRC, Self-Locking on Pipes and Nuts, Non-Slip Handles
Material
Chrome Vanadium Steel
Finish
Polished
Jaw Width
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87 01 250 SBA
Zoro #
G1804844
UPC #
843221000929
Country of Origin
Germany

Dimensions

Overall Length
250 mm
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
V-Jaw
Features
Gripping Teeth Hardened to Approximately 61 HRC, Self-Locking on Pipes and Nuts, Non-Slip Handles
Material
Chrome Vanadium Steel
Finish
Polished
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
2 in
Insulated
No
Adjustment Type
Push Button
Plier Product Group
Pliers
Tether Capable
Tether Capable
Nonsparking
No
Item
Water Pump Plier
Tether Style
Tether Capable
Steel Type
Chrome Vanadium Electric Steel
Jaw Texture
Serrated
Adjustment Mechanism
Push Button
Jaw Opening Type
Spring Return
Plier Material
Steel
Grip Style
Standard Cushion
Weight
335 g
Maximum Jaw Opening
2 in
Jaw Shape
V
Non-Sparking
No
Number of Jaw Positions
25
Grip Material
Plastic
For Use With
Bolt, Nut, Pipe
Plier Type
Tongue & Groove Pliers
Tether Ready
No
Type
Box Joint
Angle Access Jaws
Yes
Series
Cobra
Pinch-Free Handles
Yes

Description

Water Pump Plier, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 250 mm, Maximum Jaw Opening 2 in, Number of Jaw Positions 25, Jaw Width 1 1/8 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws Yes, Features Gripping Teeth Hardened to Approximately 61 HRC, Self-Locking on Pipes and Nuts, Non-Slip Handles, Finish Polished, For Use With Bolt, Nut, Pipe, Grip Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.