SAE Plain Hex Key Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short

  • Mfr # 51912

  • Zoro # G1807687


product price:  $4.49
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51912
Zoro #
G1807687
UPC #
037516519122
Country of Origin
United States

Dimensions

Tip Size
3/16"
Arm Length
9 in
Handle Length
4 in
Short Arm Length
4 in
Length Family
Long
Long Arm Length
9 in
Long-Arm-Length
9"
Arm-Length
9"
Short-Arm-Length
4"
Handle-Length
4"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Working Angle
90 Degrees
Nonsparking
No
Handle Color
Red
Tether Capable
Tether Capable
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
Number of Tips
1
Grip Style
Cushion
Corrosion Resistant
Yes
Key Shape
T
Driver Material
Alloy Steel
Fastener Holding
No
End Shape
Hex
Number of Ball Ends
0
Non-Magnetic
No
Insulated
No
Standards
ASME B18.3, GGG-K-275D
Tether Ready
No
Non-Sparking
No
Series
Cushion Grip
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Tether Status
Not Tether Capable

Description

The EKLIND 51912 SAE Hex Key is a durable tool designed to handle fasteners. It has a 9 in arm length and 4 in handle length, allowing you to work with precision. Made of alloy steel, the hex key has a black oxide finish that resists corrosion. The plain plastic handle provides a comfortable grip as you work on your project. Its 3/16" tip size means it is ideal for use with small screws and bolts. This hex key also features an overall measurement type of SAE and comes in the shape of a hexagon. The EKLIND Hex Key is one versatile tool that will make working on your projects much easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.