Coupling, One Piece, Bore Dia 7/8 In

  • Mfr # CLX-14-14-F

  • Zoro # G1809096


product price:  $50.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLX-14-14-F
Zoro #
G1809096
UPC #
634529003923
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Clearance Dia. (In.)
1.932
Clearance Dia.
1.932 in
Screw Size (In.)
1/4-28
Screw Size
1/4"-28
Coupling Outside Diameter
1 5/8 in
Bore Diameter 2
7/8 in
Bore Diameter 1
7/8 in
Different Bore Sizes
No
Maximum Bore Diameter
7/8 in
Minimum Bore Diameter
7/8 in
Screw Thread Size
1/4"-28
Clearance Diameter
1.93 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque
3,600 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
3600
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide 1215 Lead Free Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Resistance Properties
Corrosion Resistant
Coupling Material Grade
1215
Number of Locking Screws
4
Zero Backlash
Yes
Screw Location from Center
0.6 in
Bore Type
Round
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
3,600 in-lb
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Fastener Tightening Torque
170 lb-in
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.93 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,600 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.