No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1583-RD_7X5

  • Mfr # U4-1583-RD_7X5

  • Zoro # G1812767


product price:  $3.39
/ea

Key Features

Header
Caution
Legend
Oxygen No Smoking No Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1583-RD_7X5
Zoro #
G1812767
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Subject Matter
No Smoking
Legend/Background Color
Black/Yellow
Background Color
Yellow
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend
Oxygen No Smoking No Open Flames
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Material Properties
Flexible
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products