No Header, Emergency Exit (Arrow Right), 10" W x 7" H, Rectangle, Recycled Aluminum

  • Mfr # U7-1077-RA_10X7

  • Zoro # G1814097


product price:  $10.59
/ea

Key Features

Header
No Header
Legend
Emergency Exit (Arrow Right)
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1077-RA_10X7
Zoro #
G1814097
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Material
Aluminum
Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Background Color
White
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Metal Detectable
Yes
Sign Legend
Emergency Exit
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PARW-82
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Legend Pictogram Description
Right Arrow
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.