No Header, Emergency Exit, 14" W x 10" H, Rectangle, Vinyl

  • Mfr # U7-1074-RD_14X10

  • Zoro # G1814106


product price:  $8.15
/ea

Key Features

Header
No Header
Legend
Emergency Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1074-RD_14X10
Zoro #
G1814106
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Color
Red
Legend/Background Color
Red/White
Double-Sided
No
Background Color
White
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Legend
Emergency Exit
State Specific Sign
No
Abrasion Resistant
No
Sign Header
No Header
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.