Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK
Mfr # 410406U
Zoro # G1814592
product price:Â $10.99
/pk 515, $0.02/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
410406U
Zoro #
G1814592
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.125 in
Rivet Length
0.375 in
Head Height
0.042 in
Head Dia.
0.25 in
Head Diameter
1/4 in
Body Length
3/8 in
Shank Diameter
0.125 in
Overall Length
27/64 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Finish
Plain
Head Type
Flat
Material
Steel
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Description
Solid Rivet,3/8 in L,Flat,PK515, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 27/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 515
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.