Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Orange

  • Mfr # XB4BW3565

  • Zoro # G1815931


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BW3565
Zoro #
G1815931
UPC #
785901381570
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Height
47 mm
Width
30 mm
Depth
101 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
3.98 in
Overall Height
1.85 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Basic Material
Metal
Lamp Type
No Lamp Module Included
Number of Operators
1
Voltage
250V
Contact Form
1NO/1NC
Contact Type
1NO/1NC
Lamp Module Voltage
240V AC
Color
Yellow
Type of Operator
Round Guarded Button
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Metal
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Chrome
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Features
For Low Current Applications, Quick Disassembly, Quick Assembly, For Standard Applications
Product Type
Push Button Operators
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
complete product
Device Short Name
XB4
Light Block Supply
direct <2.4 W
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operating Force
3.5 N NC changing electrical state || 3.8 N
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Signalling Type
steady
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contact Operation
slow-break
Positive Opening
with EN/IEC 60947-5-1 appendix K
Head Type
standard
Contacts Material
silver alloy (Ag/Ni)
Product Certifications
UL Listed || CSA || DNV || LROS (Lloyds register of shipping) || BV || GL
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Shock Protection Class
class I IEC 60536
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Contacts Type And Composition
1 NO + 1 NC
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 IEC 50102
Bulb Base
BA 9s
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Product Or Component Type
illuminated push-button
Contacts Usage
standard contacts
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operator Additional Information
with plain lens
Operator Profile
orange flush
Ambient Air Temperature For Operation
-40-55°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Fixing Collar Material
zamak
Light Source
bulb not included
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
[Us] Rated Supply Voltage
<= 250 V
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
131 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
13, 4X
Lamp Voltage - Maximum
250 V
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.