No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10

  • Mfr # U1-1014-RD_14X10

  • Zoro # G1817667


product price:  $10.59
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1014-RD_14X10
Zoro #
G1817667
UPC #
849362005663
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Subject Matter
No Smoking
Background Color
White
Legend Style
Symbol and Text
Language
English
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Adhesive Type
Acrylic
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
No Smoking
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Adhesive Style
Permanent
Write on Surface
No
Sign Header
No Header
Legend Pictogram Description
No Smoking
Abrasion Resistant
No
Legend Pictogram ID
PFXG-02
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
Red
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Format
Other Format
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.