Female Adapter, Low Lead Brass, 500 psi
Mfr # 707482-1208
Zoro # G1818419
product price:Â $11.19
/eaKey Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Connection
3/4" FGH x 1/2-14 FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
707482-1208
Zoro #
G1818419
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
3/4 in x 1/2 in
Overall Length
1 1/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1/2 in
Details
For Hose I.D.
3/4 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Item
Garden Hose Adapter
Connection
3/4" FGH x 1/2-14 FNPT
Max. Pressure
500 psi
Operating Temp. Range
-65 Degrees to 250 Degrees F
Coupling Description
Double Female
Material
Brass
Standards
NSF 61 Annex G
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
NPT
Fitting Movement
Rigid
Hose Fitting A Connection Type
GHT
Hose Fitting B Gender
Female
Max. Working Pressure @ 70 F
500 psi
Fitting Material
Brass x Brass
Temp. Range
-65 Degrees to 250 Degrees F
Material of Construction
Low Lead Brass
Body Material
Low Lead Brass
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, Overall Length 1 1/8 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.