Channel Connecting Plate, Gold
Mfr # V339Y
Zoro # G1828592
product price:Â $5.19
/eaKey Features
Sub-Category
Connectors
Color
Gold
Finish
Electroplated
Material
Steel
Depth
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V339Y
Zoro #
G1828592
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
1 5/8 in
Width
3 1/2 in
Thickness
1/4 in
Overall Width
3 1/2 in
Overall Depth
1 5/8 in
Details
Sub-Category
Connectors
Item
Splice Flat Plates
Color
Gold
Finish
Electroplated
Material
Steel
Includes
2 Holes
Resistance Properties
Corrosion Resistant
Description
Channel Connecting Plate, Flat Straight, 2 Holes, Width 3 1/2 In, Depth 1 5/8 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.