Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D
Mfr # 68369
Zoro # G1830297
product price:Â $90.29
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Size
18 9/16 L x 12 9/16 W x 2 1/8 inD
Capacity
8.13 qt
Color
Silver
Type
8 1/8 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
68369
Zoro #
G1830297
UPC #
029419055623
Country of Origin
United States
Dimensions
Size
18 9/16 L x 12 9/16 W x 2 1/8 inD
Overall Depth
2 1/16 in
Overall Length
18 5/8 in
Overall Width
12 5/8 in
Details
Item
Bake and Roast Pan with Drop Handles
Material
Aluminum
Capacity
8.13 qt
Color
Silver
Type
8 1/8 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Gauge
14 ga
Product Type
Bake and Roast Pan with Drop Handles
Oven Safe
Yes
Bead Closure
Closed Bead
Freezer Safe
No
Perforation
Solid
NSF Certified
No
Coating
Uncoated
Dishwasher Safe
No
Description
Bake and Roast Pan with Drop Handles, Sheet Pan Size Not Applicable, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 8.13 qt, Color Silver, Overall Length 18 5/8 in, Overall Width 12 5/8 in, Overall Depth 2 1/16 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.