
No 5-40 UNC X 13/16" OD HSS Left Round Adjustable Die
Mfr # DWTH1316-540LH
Zoro # G1830659
product price:Â $19.39
/eaKey Features
Die Shape
Left Hand Die
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Left Hand
Finish
Uncoated (Bright)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWTH1316-540LH
Zoro #
G1830659
UPC #
887861102353
Country of Origin
China
Dimensions
Die Thread Size
#5-40
Outside Dia. (In.)
13/16 in
Details
Item
Round Adjustable Die
Die Shape
Left Hand Die
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Left Hand
Finish
Uncoated (Bright)
Cutting Direction
Left Hand
Corresponding Die Stock
13/16 in
Description
HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.