Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity

  • Mfr # FG452089BLA

  • Zoro # G1839397


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/2 in
Overall Length
45 1/2 in
Overall Width
26 in
Material
Structural Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG452089BLA
Zoro #
G1839397
UPC #
086876204810
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
45 1/2 in
Overall Width
26 in
Caster Width
1 in
Shelf Length
36 7/8 in
Shelf Width
24 7/8 in
Top Shelf Height
34 1/4 in
Caster Dia.
5"
Lip Height
1 1/2 in
Handle Height
33 1/2 in
Top Shelf Lip Height
1 7/16 in
Overall LxWxH
45-1/2 in x 26 in x 33-1/2 in
Shelf Lip Height
1 7/16 in
Bottom Shelf Lip Height
1 7/16 in
Caster Wheel Dia.
5 in
Shelf LxW
36-7/8 in x 24-7/8 in

Details

Material
Structural Foam
Color
Black
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
5" x 1" Thermoplastic Rubber
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Standards
CSA, NSF, UL
Leg Color
Black
Non-Marking
Yes
Utility Cart Item
Heavy Duty Flat Handle Utility Cart
Includes
Flat Handle
Shelf Material
Polypropylene
Utility Cart Shelf Style
Lipped
Capacity per Shelf
250 lb
Electrical Included
No
Shelf Color
Black
Distance Between Shelves
18 7/8 in
Caster Material
Thermoplastic Rubber
Handle Included
Yes
Leg Material
Polypropylene
Assembled/Unassembled
Unassembled
Cart Shelf Style
Lipped
Number of Compartments
0
Number of Drawers
0
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate

Description

The Rubbermaid FG452089BLA Flat Handle 2-Shelf Utility Cart is the ideal cart for your home or office. It can be used to transport heavy loads from one location to another. The utility cart has a total of two shelves, each with a capacity of 250 lb.. With an overall length of 45 1/2 in., this flat handle utility cart is easy to maneuver. The wheels measure 5" x 1" and are made from thermoplastic rubber. This deep lipped plastic shelf cart has an overall height of 33 1/2 in.. Its structural foam material makes it both durable and lightweight. If you're looking for a versatile, multi-purpose cart that won't let you down, then the Rubbermaid FG452089BLA Flat Handle 2 Shelf Utility Cart is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.