Unisex Tactical Duty Boot, Plain Toe, M, 8 in Height, Black
Mfr # F45234F0017.5M
Zoro # G1842412
product price:Â $84.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F45234F0017.5M
Zoro #
G1842412
UPC #
788029508775
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Width
M
Shaft Height
8 in
Boot Height
8 in
Description
Work Boot, Footwear Style Work Boot, 7-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.