Unisex Tactical Duty Boot, 15 M, 8 in Height, Black

  • Mfr # F45234F00115W

  • Zoro # G1842473


product price:  $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45234F00115W
Zoro #
G1842473
UPC #
788029508645
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
8 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Last Number or Name
TD-100-1
Midsole Material
EVA
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Toe Shape
Round
Waterproof Type
None
Insulated
Yes
Liner Material
Mesh
Oil Resisting Sole
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Footwear Style
8 in Work Boot
Electrical Hazard Rated
No
Style Number
F4523
Insulation Weight
None
Upper Material Description
900D Nylon, Leather
Insole System
EVA
Shank Material
Composite
Footwear Shank Type
Composite
Predominant Footwear Color
Black
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Shineable Toe
Yes
Insulation Type
None
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Construction Type
Cemented

Description

Work Boot, Footwear Style Work Boot, 15, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.