Chart Recorder Pen, Purple Color, PK6
Mfr # MP 82-39-0206-06 PUR MKR
Zoro # G1852505
product price:Â $67.35
/pk 6, $11.23/eaKey Features
Ink Color
Purple
For Use With
Various Recorders
Kit Components Included
(6) Markers, (6) Pens
Number of Pens Included
6
Nib Length
0.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MP 82-39-0206-06 PUR MKR
Zoro #
G1852505
UPC #
-
Country of Origin
United States
Dimensions
Nib Length
0.37 in
Details
Item
Pen
Ink Color
Purple
For Use With
Various Recorders
Kit Components Included
(6) Markers, (6) Pens
Number of Pens Included
6
Compatible with Brand
MP-Marking
Pen Tip Type
Broad
Product Type
Pen
Description
Pen, Compatible with Brand MP-Marking, Ink Color Purple, Nib Length 0.37 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.