Coupling Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK

  • Mfr # 250432BG

  • Zoro # G1854867


product price:  $15.99
/pk 2, $8.00/ea

Key Features

Thread Size
3/4"-16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
2-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250432BG
Zoro #
G1854867
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Overall Length
2-1/4 in
Hex Width
1 in
Dia./Thread Size
3/4"-16
Width Across Flats
1 in
Length
2 1/4 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2; ASTM A582
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
17,000 lb
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Type
Coupling
Fastener Finish
Plain
Nut Style
Coupling Nut
Material Quality Standards
ASTM A582
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.