Low Voltage Thermostat, 1 H, 1 C, wall Mount, Hardwired/Battery, 18V AC, 30V AC

  • Mfr # T701

  • Zoro # G1857086


product price:  $49.69
/ea

Key Features

Voltage
18V AC, 30V AC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
wall
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T701
Zoro #
G1857086
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Width
4 45/64 in
Depth
1 in
Overall Width
4 11/16 in
Digit Size
Easy Read
Overall Depth
1 1/16 in
Overall Height
4 3/8 in

Details

Item
Low Voltage Thermostat
Voltage
18V AC, 30V AC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Dehumidification Control
No
Remote Sensing Capability
No
Temperature Limiting
No
Humidification Control
No
Temporary Temperature Hold
No
Battery Backup
Yes
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Filter Indicator
No
Features
Single Stage 1H/1C
Fan Switching
Auto-on
Low Battery Indicator
Yes
Batteries Included
Yes
For Use With
Heating and Cooling
Automatic Changeover
No
Terminal Designations
B, C, G, O, RC, RH, W, Y
Display
Large Character
Programmable Fan
No
Key Pad Lockout
No
Temporary Program Override
No
Display Type
Digital
Control Type
Push Button
Stages
1H/1C Conventional
Maximum Control Temperature
90 Degrees F
Mounting Direction
Horizontal, Vertical
Application
Heat or Cool
Battery Type
(2) AA Batteries
Electrical Connection Type
Hardwired
Fan Settings
Auto-On
Millivolt Compatible
Yes
Shape
Square
Maximum Operating Humidity
90 %
Changeover Type
Manual
Filter Change Reminder
No
Differential Type
Adjustable
Number of Heating Stages - Conventional System
1
Operating Temperature Range
32 Degrees to 105 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Temperature Differential
0.2 Degrees F to 2 Degrees F
Number of Cooling Stages - Conventional System
1
Mounting Direction/Shape
Square
Maximum Operating Temperature
105 Degrees F
Amperage
1.5 A
Minimum Operating Temperature
32 Degrees F
Minimum Control Temperature
44 Degrees F
Backlit Screen Color
Blue
Frequency
50 Hz, 60 Hz
Housing Color
White
Temperature Control Range
44 Degrees to 90 Degrees F
Number of Switches
2
Thermostat Type
Low Voltage
Temperature Scale
Fahrenheit/Celsius
System Settings
Cool-Heat-Off
Temperature Sensitivity
+/-1 Degrees F
System/Fan Settings
Cool-Heat-Off/Auto-On
Programming Capability
Not Programmable
Includes Positive Off
Yes

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.