Battery Pack, Lead Acid, 6V, Streamlight
Mfr # 45937
Zoro # G1867521
product price:Â $54.89
/eaKey Features
Rechargeable Up To
500 Times
Fits Model
Litebox
Battery Type
Lead Acid
Fits Brand
Streamlight
Battery Capacity
10,000 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45937
Zoro #
G1867521
UPC #
080926459373
Country of Origin
Multiple
Dimensions
Battery Size
Proprietary
Details
Rechargeable Up To
500 Times
Fits Model
Litebox
Battery Type
Lead Acid
Fits Brand
Streamlight
Item
Battery Pack
Battery Capacity
10,000 mAh
Voltage
6V DC
Recharge Time
10 hr
Battery Chemistry
Lead Acid
For Use With
LiteBox
Green Environmental Attribute
Product is Rechargeable
Compatible with Brand
Litebox, Streamlight
Number of Charging Cycles
500
Rechargeable
Yes
Charging Time
10 hr
Compatible with Manufacturer Model Number
45117,45800,45801,45802,45803,45804,45805,45806,45807,45808,45809,45810,45811,45812,45813,45814,45815,45817,45818,45819,45820,45821,45822,45823,45824,45825,45826,45827,45831,45832,45851,45852,45853,45854,45855,45856,45857,45858,45859,45860,45861,45862,45863,45864,45865,45867,45868,45869,45870,45871,45872,45873,45874,45875,45876,45877,45881,45882,45883
Compatible Manufacturer Model Number
45117,45800,45801,45802,45803,45804,45805,45806,45807,45808,45809,45810,45811,45812,45813,45814,45815,45817,45818,45819,45820,45821,45822,45823,45824,45825,45826,45827,45831,45832,45851,45852,45853,45854,45855,45856,45857,45858,45859,45860,45861,45862,45863,45864,45865,45867,45868,45869,45870,45871,45872,45873,45874,45875,45876,45877,45881,45882,45883
Description
Battery Pack, Battery Capacity 10,000 mAh, Battery Chemistry Lead Acid, Battery Size Proprietary
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.